0
1

52pc 1/4"& 1/2"Drive Socket Set

Order Code: ZT2606494S

£16.99 Inc VAT (20%)


Description

52pc ¼", ⅜", & ½" Dr Socket Set
Contents include ¼" Dr. 150mm spinner handle ¼" x ⅜" adaptor, ⅜" Dr. 75mm extension bar ⅜" Dr. 200mm reversible ratchet handle, ⅜" Dr. spin disc, 16mm & 21mm spark plug socket, ½" Dr. 250mm reversible ratchet handle, ¼" Dr. AF sockets 5/32", 3/16", 7/32", ¼", 9/32", 5/16", 11/32", ⅜", 13/32", 7/16", 15/32", ½", ¼" Dr. metric sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm, ¼" Dr. sockets (8PT) ¼", 5/16", ⅜", ⅜" Dr. AF sockets 9/16", 11/16", ¾",⅜" Dr. metric sockets 14, 16, 17mm, ½" Dr. metric sockets 10, 11, 12, 14, 15, 16, 18, 19, 20, 22mm

See full description
Specifications for 52pc 1/4"& 1/2"Drive Socket Set
  • Number of Pieces
    52
  • Product Type
    1/4", 3/8" & 1/2" Drive Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome