Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Sets
6mm Hex Socket Bit 3/8" Drive for VAG Stub Shaft (300mm)
By ASTA
Order Code:
ZT3740966S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 - 19
£8.99
10%
20 +
£8.49
15%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/socket-sets/6mm-hex-socket-bit-3-8th-inch-drive-for-vag-stub-shaft-300mm/p/ZT3740966S
Add to quotation
View all Socket Sets
Description
6mm Hex Socket Bit 3/8" Drive For VAG Stub Shaft (300mm)
Tags:
#BulkDiscount
Specifications
Specifications for 6mm Hex Socket Bit 3/8" Drive for VAG Stub Shaft (300mm)
Product Type
Hex Socket Bit
Drive Size
3/8in
Length
300mm
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome