9pc External Torx 1/2" Drive Socket Bit Clip Rail Set TX20 TX60 Tool

Order Code: ZT3740845S

£23.99 Inc VAT (20%)


Description

9pc professional star/Torx® socket bit set on a storage rail for use with 1/2" drive ratchet or extension bar. Overall length of 55mm. Socket made of hardened and tempered Chrome Vanadium (Cr-V) steel and bit made of impact grade S2 steel with matt finish for corrosion resistance. Each feature knurled ring for extra grip and performance. Individual replacement star/Torx® socket bits sold separately. Supplied on a storage rail.
Set includes:

- T20, T25, T27, T30, T40, T45, T50, T55, T60

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 9pc External Torx 1/2" Drive Socket Bit Clip Rail Set TX20 TX60 Tool
  • Drive Size
    1/2in
  • Overall Length
    55mm
  • Number of Pieces
    9
  • Finish/Coating
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome