0
1
2
3

Alldrive Socket & Bit Set 1/4"D 40 PC

Order Code: ZT2116792S

£49.99 Inc VAT (20%)


Description

A miniature set of Alldrive profile sockets, from M4 - M14 and a selection of impact bits and accessories. Alldrive socket sizes: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.13 sockets with 44 applications. Alldrive sockets fit a range of profiles including: metric, AF, spline, star, Whitworth & BA. 30mm bit set: Phillips Ph1, Ph2; PzDrive Pz2; Hex 3, 4, 5, 6, 7, 8mm; Star* T10, T15, T20, T25, T27, T30, T40; Spline M4, M5, M6, M8, M10. Accessories: 72 teeth ratchet, universal joint, extension bar (100mm long), 100mm bit adaptor, spinner handle.

See full description
Specifications for Alldrive Socket & Bit Set 1/4"D 40 PC
  • Product Type
    Socket & Bit Set
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome