Angle Grinder Polisher Cutter 3 in 1 Cordless & Brushless 2 Batteries 5" (125 mm)

Order Code: ZT3740457S

£399.99 Inc VAT (20%)


Description

Portable professional brushless battery operated 3in1 quiet angle grinder, polisher and cutter set. One machine that is a must have in workshop or garages but also can be successfully used in numerous of DIY projects. Set includes 2x long-life Li-ion batteries (made with Samsung cells) , quick charger and handy carry case to enable more efficient and longer working time. Battery (ASTA A-BA5AH) and charger (ASTA A-BAQU) are compatible with other cordless ASTA power tools and can be bought separately.
- Intelligent and efficient controller for 10 times longer engine life and 2 times longer operation time on one battery.
- "Quick Stop" design, stops the blade in 2 seconds.
- Brushless motor reduces heat production with longer run time and lower energy consumption.
- Equipped with two high efficiency Li-ion 18V batteries with a capacity of 5.0Ah.
- Intelligent "Over Load Protection" protects against excessive overheating and overload.
- Intelligent system turns the grinder off after more than 5 minutes of uninterrupted operation, preventing overheating.
- Safety switch lock prevents incorrect starting of the tool.
- Smooth start and gentle brake reduce vibration and inertial movement of the grinder.
- Side handle mounted on the left or right side.
- Ergonomic handle for better control of your work.
- Easy blade change thanks to the spindle lock.
- Removable dust cover prevents dust from the cooling system and extends engine life.
- Adjustable blade shield provides protection in any working position.

Set includes:

- Angle grinder (3in1)
- Quick charger
- 5Ah battery (2pcs)
- Carry case

Specification:

Angle grinder
- Model - ASTA A-AG125
- Blade size 125 mm (5")
- Battery power 18V
- No load speed
(1) 800rpm
(2) 500rpm
(3) 3500rpm
(4) 4500rpm
(5) 5500rpm
(6) 7000rpm
- Cutting depth - 31mm
- Blade hole diameter - 22mm
- Spindle thread - M14
- Adaptor for polishing - internal M14 and external M16
- Net weight (without battery) - 1.98 kg

Battery
- Model - ASTA A-BA5AH (5.0Ah) 18V

Charger
- Model - ASTA A-BAQU
- Input - 100V~240V, 50-60Hz, 80W
- Output - 20V

See full description
Specifications for Angle Grinder Polisher Cutter 3 in 1 Cordless & Brushless 2 Batteries 5" (125 mm)
  • No Load Speed
    4500rpm
    800rpm
    500rpm
    7000rpm
    3500rpm
    5500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome