Ball End Hex Socket Bit Set 3/8"D7 Piece

Order Code: ZT4273094S

£29.99 Inc VAT (20%)


Description

This set of short, ball end metric hex socket bits offers convenience and versatility in fastening tasks. Covering sizes from 3mm to 10mm, it reduces the need for multiple tools and provides greater access in tight areas with its ball end design. Crafted from durable satin finish chrome vanadium with impact-grade S2 steel bits, it ensures longevity. The knurled ring on each socket provides extra grip, and supplied on a socket rail, it offers organized storage. Common applications include automotive repairs, machinery maintenance, and DIY projects, enhancing efficiency and precision during fastening tasks.

Features and Benefits
• Offers convenience and versatility in fastening tasks
• Covers sizes from 3mm to 10mm, reducing the need for multiple tools
• Provides greater access in tight areas with ball end design
• Crafted from durable satin finish chrome vanadium and impact-grade S2 steel for longevity

See full description
Specifications for Ball End Hex Socket Bit Set 3/8"D7 Piece
  • Finish/Coating
    Chrome-Plated
  • Number of Pieces
    7
  • Drive Type
    Square
  • Hex Bit Size
    8
    5
    7
    6
    3
    4
    10
  • Number of Points
    6
  • Drive Size
    3/8in
  • MFR Part No.
    2179
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome