Ball End Impact Hex Socket Bit Set 1/2"D 8 Piece

Order Code: ZT4272958S

£52.99 Inc VAT (20%)


Description

The set of ball end metric Hex 1/2"D sockets from 6mm to 19mm offers customers enhanced accessibility in confined spaces, making it an invaluable addition to any toolkit. Commonly used in automotive repair, machinery maintenance, and general construction tasks, these sockets provide the flexibility needed to tackle various fastening applications efficiently. With their ball end design, they allow users to access and tighten hexagonal fasteners in tight or hard-to-reach areas with precision, ultimately improving productivity and convenience on the job.

Features and Benefits
• Ball end design for enhanced accessibility
• Metric sizing from 6mm to 19mm
• Ideal for use in confined spaces
• Suitable for automotive repair, machinery maintenance, and general construction tasks
• Allows precise tightening of hexagonal fasteners in tight or hard-to-reach areas

See full description
Specifications for Ball End Impact Hex Socket Bit Set 1/2"D 8 Piece
  • Hex Bit Size
    19
    17
    14
    8
    6
    15
    12
    10
  • Drive Type
    Square
  • Number of Points
    6
  • Drive Size
    1/2in
  • MFR Part No.
    7672
  • Material
    Chrome Molybdenum Steel
  • Number of Pieces
    8
  • Finish/Coating
    Burnished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome