Deep Hub Nut Socket 1/2"D 36MM - Thin Walled

Deep Hub Nut Socket 1/2"D 36MM - Thin Walled

Order Code: ZT2491010SCopy

£13.39 Inc VAT (20%)
£14.296% off


Description

Single Hex, 1/2"D hub nut socket with thin walls providing greater access.

Features and Benefits
• Size: 1/2"D x 36mm
• 46.1mm Outer Diameter
• 78mm Long
• Manufactured from chrome molybdenum

See full description
Specifications for Deep Hub Nut Socket 1/2"D 36MM - Thin Walled
  • MFR Part No.
    6279
  • Material
    Chrome Molybdenum
  • Product Type
    Hub Nut Socket
  • Socket Size
    36mm
  • Type
    Thin Walled
  • Length
    78mm
  • Outer Diameter
    46.1mm