Dual Drive Hex Impact Bit Socket Set 9 Piece

Order Code: ZT4272996S

£49.99 Inc VAT (20%)


Description

Introducing the 9-piece Dual Drive Hex Impact Bit Set, designed for versatility and convenience. Common applications include automotive repairs, machinery maintenance, and construction projects. This set allows bits to be driven via 1/2"D or 3/8"D power tools or wrenches, offering flexibility. Featuring a 17mm Hex on the end, it can also be used with a spanner or ratchet wrench in tight spaces, ensuring ease of use.

Features and Benefits
• 9-piece dual-drive Hex impact bit set
• Compatible with 1/2"D or 3/8"D power tools or wrenches
• Includes a 17mm Hex for use with spanner or ratchet wrench
• Versatile and convenient for tight spaces

See full description
Specifications for Dual Drive Hex Impact Bit Socket Set 9 Piece
  • Number of Pieces
    9
  • Number of Points
    6
  • Drive Type
    Square
  • Drive Size
    3/8in
    1/2in
  • Finish/Coating
    Burnished
  • Hex Bit Size
    6
    10
    17
    8
    12
    14
    5
  • Material
    Chrome Molybdenum Steel
  • MFR Part No.
    7977

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome