Dual Drive Spline Impact Bit Socket Set 9 Piece

Order Code: ZT4272970S

£49.99 Inc VAT (20%)


Description

The Dual-Drive Spline Impact Bit Set provides versatile options for impact tool use. Its adaptor and locking coupler offer both 1/2" and 3/8" drives, catering to various applications like automotive repairs and machinery maintenance. Crafted from durable chrome molybdenum, the bits withstand rigorous use. With a 17mm Hex head, they accommodate spanners or ratchet wrenches in tight spaces. Packaged in an EVA foam storage tray, this professional set ensures convenient and organized tool storage.

Features and Benefits
• Versatile impact tool set with dual-drive spline for 1/2" and 3/8" drives
• Hardened chrome molybdenum construction withstands rigorous use
• 17mm Hex head accommodates spanners or ratchet wrenches in tight spaces
• Conveniently packaged in an EVA foam storage tray for organized tool storage

See full description
Specifications for Dual Drive Spline Impact Bit Socket Set 9 Piece
  • Drive Size
    3/8in
    1/2in
  • Material
    Chrome Molybdenum Steel
  • MFR Part No.
    7979
  • Number of Points
    6
  • Finish/Coating
    Burnished
  • Drive Type
    Square
  • Torx Bit Size
    M14
    M18
    M12
    M8
    M6
    M16
    M10
  • Number of Pieces
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome