Dual Drive Star* Impact Bit Socket Set 9 Piece

Order Code: ZT4272993S

£49.99 Inc VAT (20%)


Description

Introducing the 9-piece Dual Drive Star* Impact Bit Set, perfect for versatile applications. Whether for automotive repairs, machinery maintenance, or construction projects, this set delivers. With the ability to be driven by either 1/2"D or 3/8"D power tools or wrenches, it offers flexibility. Moreover, featuring a 17mm Hex on the bit end, it effortlessly fits into tight spaces, compatible with spanners or ratchet wrenches.

Features and Benefits
• Versatile 9-piece Dual Drive Star* Impact Bit Set
• Ideal for automotive repairs, machinery maintenance, and construction projects
• Compatible with both 1/2"D and 3/8"D power tools or wrenches
• Features a 17mm Hex on the bit end for navigating tight spaces with ease

See full description
Specifications for Dual Drive Star* Impact Bit Socket Set 9 Piece
  • Finish/Coating
    Burnished
  • Drive Size
    3/8in
    1/2in
  • MFR Part No.
    7978
  • Number of Pieces
    9
  • Torx Bit Size
    T30
    T70
    T55
    T60
    T50
    T40
    T45
  • Material
    Chrome Molybdenum Steel
  • Drive Type
    Square
  • Number of Points
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome