0
1
2

ESS25PS Socket Set 1/4in Square Drive (25 Piece)

Order Code: ZT4302065S

£15.99 Inc VAT (20%)


Description

The Eclipse ESS25PS Socket Set has a variety of popular 1/4in square drive sockets, insert bits and accessories all supplied in a portable case. They are clearly laid out for easy identification and organisation. Ideal for everyday automotive work and DIY.

Features:
50 teeth/8° increment ratchet
Chrome vanadium sockets are strong and durable, with six-point hex to reduce any slippage or rounding over of corners
Our Eclipse ratchets have a quick release feature for quickly removing sockets or accessories, with ergonomic soft feel handles for increased comfort during use
Contains:
12 x Sockets: 4 – 13mm
1 x 50T Ratchet Handle
1 x 100mm Extension Bar
1 x Bit Holder (Adaptor)
10 x 25mm Bits: TX 10, 15, 20, 25, 30, 40, PH2 x 2, Hex 5, 6

See full description
Specifications for ESS25PS Socket Set 1/4in Square Drive (25 Piece)
  • Material
    Chrome Vanadium
  • Number of Pieces
    25
  • Product Type
    Socket Set
  • Drive Size
    01-Aprin
  • Socket Size
    4 - 13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome