1/2" Drive Socket Set - Hex Bit13 Piece - E032906

Order Code: ZT1035172P

£52.99 Inc VAT (20%)


Description

For professional tool sets this 1/2" Drive Socket Set from Facom Expert® offers superior quality. Made with polished chrome vanadium alloy, this set offers strength and durability.

Features and Benefits
• Lifetime warranty
• Increased grip and fit
• Manual drive only

Contents
• 7x 1/2in. hex bits: 4mm, 5mm, 6mm, 8mm, 9mm, 10mm, 12mm
• 6x 1/2in. long hex bits: 4mm, 5mm, 6mm, 8mm, 10mm, 12mm
• Storage case

See full description
Specifications for 1/2" Drive Socket Set - Hex Bit13 Piece - E032906
  • Includes
    Long Hex 4mm / 5mm / 6mm / 8mm / 10mm / 12mm
    Storage case
    Hex 4mm / 5mm / 6mm / 8mm / 9mm / 10mm / 12mm
  • Set Type
    Hex Bit Socket Set
  • Number of Pieces
    13
  • Drive Type
    Square
  • MFR Part No.
    E032906
  • Standards Met
    YTSCC-7274-2015-08
  • Size System
    Metric
  • Number of Points
    6
  • Socket Depth
    Standard
  • Drive Size
    1/2in
  • Material
    Chrome Vanadium Alloy
  • Bit Type
    Hex
  • Finish/Coating
    Burnished
  • Socket Size Range
    4mm - 12mm
  • Hex Bit Size
    6mm
    8mm
    10mm
    12mm
    9mm
    5mm
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome