1/2" Drive Socket Set16 Piece - E032902

Order Code: ZT1198425X

£44.99 Inc VAT (20%)


Description

Contains:16 x 1/2″ Drive Cold forged metric hexagon sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm.
Supplied on a Socket Rail.
Expert by Facom" is a lower priced range from Facom which was formerly known as Britool Expert". All items carry the usual Facom lifetime warranty.

Specifications for 1/2" Drive Socket Set16 Piece - E032902
  • Socket Size Range
    10mm - 32mm
  • Number of Pieces
    16
  • Drive Size
    1/2in
  • Set Type
    Socket Set
  • Size System
    Metric
  • Drive Type
    Square
  • MFR Part No.
    E032902

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome