1/2 Sq. High Torque Deep Impact Socket Metric Hexagon Nut 10 24 Tool

Order Code: ZT3740612S

£49.99 Inc VAT (20%)


Description

10pc professional deep impact socket set including size between 10 to 24mm for use with 1/2" drive impact wrench, ratchet or extension bar. Overall length of 78mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining groove and hole for extra grip and maximum safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Replacement individual sockets and 10pc impact socket set (ASTA 914010P) sold separately. Supplied in handy storage case.
Set includes:

- 10, 12, 13, 16, 17, 18, 19, 21, 22, 24mm

See full description
Specifications for 1/2 Sq. High Torque Deep Impact Socket Metric Hexagon Nut 10 24 Tool
  • Product Type
    Deep Impact Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome