1/2in, 3/8in & 1/4in Metric Socket Set, 120 Piece

Order Code: ZT3376815S

£159.99 Inc VAT (20%)


Description

The BlueSpot Tools 1/2in, 3/8in & 1/4in Metric Socket Set. Manufactured from chrome vanadium for increased durability. Knurled sockets to provide a secure grip. Supplied in a sturdy plastic case with metal clips for quick and convenient storage. Contains:

10 x 1/4in Hex Metric Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13mm.
10 x 1/4in Hex SAE Sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2in.
4 x 1/4in Deep Wall Sockets: 8, 9, 10 and 11mm.

1 x 1/4in Extension Bar 2in.
1 x 1/4in Universal Joint.
1 x 1/4in Coupler.
1 x 1/4in Spinner Handle.
1 x 1/4in Quick Release Ratchet Handle.

7 x 25mm TORX Bits: T10, T15, T20, T25, T27, T30 and T40.

11 x 3/8in Hex Metric Sockets: 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
9 x 3/8in Hex SAE Sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8in.
4 x 3/8in Deep Wall Sockets: 13, 14, 15 and 17mm.
8 x 3/8in E-Sockets: E8, E10, E11, E12, E14, E16, E18 and E20.
2 x 3/8in Spark Plug Sockets: 16 and 21mm.

2 x 3/8in Extention Bars: 3in and 6in.
1 x 3/8in Universal Joint.
1 x 3/8in Quick Release Ratchet Handle (72 Tooth) .

2 x 3/8in Philips Bit Sockets: PH1 and PH2.
2 x 3/8in Pozi Bit Sockets: PZ1 and PZ2.
7 x 3/8in TORX Bit Sockets: T20, T30, T40, T45, T50, T55 and T60.
4 x 3/8in Hex Bit Sockets: H3, H4, H5 and H6.
2 x 3/8in Slotted Bit Sockets: 5.5 and 6.5mm.

7 x 1/2in Hex Metric Sockets: 20, 21, 22, 24, 27, 30 and 32mm.
4 x 1/2in Hex SAE Sockets: 15/16, 1, 1-1/16 and 1-1/4in.
4 x 1/2in Impact Sockets: 17, 19, 21 and 23mm.

2 x 1/2in Extension Bars: 5in and 10in.
1 x 1/2in Universal Joint.
1 x 1/2in Quick Release Ratchet Handle (72 Tooth) .

10 x Combination Spanners: 8, 9, 10, 11, 12, 13, 14, 17, 18 and 19mm.

See full description
Specifications for 1/2in, 3/8in & 1/4in Metric Socket Set, 120 Piece
  • Size System
    Metric & Imperial
  • Set Type
    Mixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome