0
1
2
3
4

1/2in Drive 12-Point Detection Box Socket Set, 22 Piece FCMSLDBOX412

Order Code: ZT1281430P

£269.99 Inc VAT (20%)


Description

The Facom 1/2in 12-Pt Detection Box Socket Set is supplied in a handy carry case easy to transport thanks to its integrated over moulded, comfort grip handle. The detection box concept allows instant inventory even when the box is closed, and has a heavy-duty construction with metal closures, and hinge pins. The case is made from a high impact and chemical resistant material. The sockets are finished in bright chrome, offering powerful tightening and preserves fasteners. Contains 19 x Metric Sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27 30 and 32mm. 1 x 130mm 1/2in Extension Bar. 1 x 1/2in Sliding T-Handle. 1 x SL.161 1/2in Ratchet. 1 x BV. S2NANO Case.

See full description
Specifications for 1/2in Drive 12-Point Detection Box Socket Set, 22 Piece FCMSLDBOX412
  • MFR Part No.
    SL.DBOX412
  • Set Type
    Metric
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome