Heavy Duty Impact Socket Bit Set 3/4"D 12 Piece

Order Code: ZT4272947S

£109.99 Inc VAT (20%)


Description

This heavy-duty 3/4"D impact socket bit set offers durability and versatility for various applications. Commonly used in automotive repair, construction, and industrial settings, it includes both Hex and Star* profiles, providing compatibility with a wide range of fasteners. The set comes with additional accessories, enhancing its usability and convenience. With its robust construction and comprehensive assortment, this product simplifies tasks, improves efficiency, and ensures reliable performance in demanding work environments.

Features and Benefits
• Heavy-duty 3/4"D impact socket bit set
• Includes Hex and Star* profiles
• Additional accessories included
• Versatile for various applications
• Simplifies tasks and improves efficiency
• Ensures reliable performance in demanding environments

See full description
Specifications for Heavy Duty Impact Socket Bit Set 3/4"D 12 Piece
  • Finish/Coating
    Burnished
  • Drive Type
    Square
  • MFR Part No.
    7690
  • Drive Size
    3/4in
  • Material
    Chrome Molybdenum Steel
  • Number of Points
    6
  • Number of Pieces
    12
  • Torx Bit Size
    T70
    T80
    T100
    T90
  • Hex Bit Size
    22
    21
    19
    17
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome