Heavy Duty TORX Socket Bit Set 1/2"D 6 Piece

Order Code: ZT4273044S

£36.99 Inc VAT (20%)


Description

For tasks demanding robustness and precision, customers seek a dependable solution. Commonly used in automotive repairs, machinery maintenance, and construction projects, the one-piece construction of these heavy-duty Torx® 1/2"D socket bits from T55 to T100 ensures durability and reliability in various applications. These short series socket bits provide a secure grip and facilitate efficient torque transfer, enabling users to tackle challenging tasks with ease and confidence.

Features and Benefits
• One-piece construction for durability
• Heavy-duty design ensures reliability
• Short series Torx® socket bits from T55 to T100
• Ideal for automotive repairs, machinery maintenance, and construction projects

See full description
Specifications for Heavy Duty TORX Socket Bit Set 1/2"D 6 Piece
  • Finish/Coating
    Burnished
  • Torx Bit Size
    T100
    T60
    T55
    T70
    T80
    T90
  • MFR Part No.
    4947
  • Number of Points
    6
  • Material
    Chrome Molybdenum Steel
  • Drive Type
    Square
  • Drive Size
    1/4in
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome