Impact Hex Socket Bit Set 1/4"D10 Piece

Order Code: ZT4272959S

£42.99 Inc VAT (20%)


Description

The 9-piece impact Hex 1/4"D socket bit set offers durable one-piece construction, ensuring reliability in demanding applications. Crafted from chrome molybdenum for enhanced impact strength, these sockets feature a black phosphate finish to resist corrosion. Conveniently presented in an EVA foam tray, they minimize packaging waste while providing easy storage. With compatibility for both 1/4"D impact and drill drivers, this set offers versatility and durability for various tasks, making it an essential addition to any toolbox.

Features and Benefits
• 9-piece impact Hex 1/4"D socket bit set
• One-piece construction for durability
• Crafted from chrome molybdenum for enhanced strength
• Black phosphate finish for corrosion resistance
• Presented in an EVA foam tray for convenient storage
• Compatible with both 1/4"D impact and drill drivers

See full description
Specifications for Impact Hex Socket Bit Set 1/4"D10 Piece
  • MFR Part No.
    7838
  • Number of Points
    6
  • Drive Type
    Square
  • Hex Bit Size
    10
    3
    2.5
    6
    7
    2
    4
    9
    5
    8
  • Drive Size
    1/4in
  • Material
    Chrome Molybdenum Steel
  • Finish/Coating
    Burnished
  • Number of Pieces
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome