Insulated Vde-Safety Tools Set 1/2" with Torque Wrench 18-PCS

Order Code: ZT3614200S

£739.99 Inc VAT (20%)


Description

Ideal for assembly and repair tasks, the insulated VDE safety tools set offers eighteen safety insulated pieces to protect against up to 1000 volts of electricity.

Features and Benefits
• Carry case inlay keeps tools secure when on the move
• Size and safety information printed on the body of each tool for easy identification
• Dual layer safety insulation protects against up to 1000 volts of electricity

Contents
• 1 x 200mm t-handle
• 2 x extension bars (125mm, 250mm)
• 11 x sockets (10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 22mm, 24mm, 27mm, 32mm)
• 3 x inhex sockets (5mm, 6mm, 8mm)
• 1 x 370mm torque wrench

Standards
• IEC 60900

See full description
Specifications for Insulated Vde-Safety Tools Set 1/2" with Torque Wrench 18-PCS
  • Number of Pieces
    18
  • Set Type
    Socket & Wrench Tool Kit
  • Drive Size
    1/2in
  • Finish/Coating
    Chrome-Plated
  • Standards Met
    IEC 60900
  • Socket Size Range
    10mm - 32mm
  • Size System
    Metric
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome