Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Sets
J4770-6 1/4" DV Hex Bit Socket Set (6PC)
By Proto
Order Code:
ZT1026458P
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
11-16
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/socket-sets/j4770-6-quarter-inch-dv-hex-bit-socket-set-6pc/p/ZT1026458P
Add to quotation
View all Socket Sets
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for J4770-6 1/4" DV Hex Bit Socket Set (6PC)
Number of Pieces
6
Size System
Metric
Drive Type
Hex
Set Type
Hex Bit Socket Set
Drive Size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome