K2039 PMO-39PC 1/4, 3/8D Lok-On SK Set

Order Code: ZT3300107S

£119.99 Inc VAT (20%)


Description

Metric and inch set, 1/4" and 3/8" square drive loosens up to 85% rounded fasteners.
39 Piece Set contents:
9x metric sockets 1/4" drive 4 - 12mm.
9x inch sockets 1/4" drive 3/16 - 1/2 ".
9x metric sockets 3/8" drive 8 - 19mm.
7x inch sockets 3/8" drive 3/8 - 3/4".
5x accessories.

See full description
Specifications for K2039 PMO-39PC 1/4, 3/8D Lok-On SK Set
  • Drive Size
    3/8in
    1/4in
  • Drive Type
    Square
  • Set Type
    Socket Set
  • Number of Pieces
    39

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome