Long Tamperproof Ball End Star Socket Bit Set 1/4"D 7 Piece

Order Code: ZT4272979S

£32.99 Inc VAT (20%)


Description

This comprehensive socket bit set is invaluable for a range of tasks, from automotive repairs to machinery maintenance. Its impact-quality chrome molybdenum bits offer durability and versatility, while the tamperproof design ensures added security. The rugged metal storage case with fitted foam inserts keeps the bits safely organized, ideal for transportation and easy access. Whether in tight spaces or heavy-duty applications, this set provides the reliability and convenience required for professional and DIY projects alike.

Features and Benefits
• Invaluable for various tasks, from automotive repairs to machinery maintenance
• Offers durability and versatility with impact-quality chrome molybdenum bits
• Tamperproof design ensures added security
• Rugged metal storage case with fitted foam inserts keeps bits safely organized
• Ideal for tight spaces or heavy-duty applications
• Provides reliability and convenience for professional and DIY projects

See full description
Specifications for Long Tamperproof Ball End Star Socket Bit Set 1/4"D 7 Piece
  • Number of Pieces
    7
  • Finish/Coating
    Chrome-Plated
  • Material
    Chrome Vanadium Steel
  • Number of Points
    6
  • Torx Bit Size
    T15H
    T30H
    T20H
    T10H
    T25H
    T27H
  • Drive Type
    Square
  • MFR Part No.
    5661
  • Drive Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome