Long Tamperproof TORX Socket Bit Set 1/4"D 3/8"D 1/2"D

Order Code: ZT4273028S

£39.99 Inc VAT (20%)


Description

This set of 12 long tamperproof Torx® socket bits from T8H to T60H offers improved access in confined spaces, suitable for various mechanical and electrical tasks. With its durable construction and wide range of sizes, it ensures efficient and reliable performance, making it indispensable for automotive repairs, machinery maintenance, and electronics assembly.

Features and Benefits
• Set of 12 long tamperproof Torx® socket bits from T8H to T60H
• Improved access in confined spaces
• Durable construction for reliable performance
• Wide range of sizes for versatile use

See full description
Specifications for Long Tamperproof TORX Socket Bit Set 1/4"D 3/8"D 1/2"D
  • Torx Bit Size
    T55H
    T25H
    T20H
    T8H
    T10H
    T45H
    T60H
    T15H
    T50H
    T30H
    T40H
    T27H
  • MFR Part No.
    7723
  • Material
    Chrome Vanadium Steel
  • Number of Points
    6
  • Drive Size
    1/4in
    1/2in
    3/8in
  • Drive Type
    Square
  • Finish/Coating
    Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome