Low Profile Bit Set 1/4"D 20 Piece

Order Code: ZT4272951S

£49.99 Inc VAT (20%)


Description

Customers seeking durable and versatile socket bit sets would find this product essential. With one-piece construction and low-profile design, it offers durability and ease of use. Chrome molybdenum construction ensures impact strength with anti-corrosion black phosphate finish, making it reliable for automotive repairs, machinery maintenance, construction projects, and DIY tasks. Accommodating metric and imperial (AF) sizes, it suits various fastener sizes, ensuring reliable performance in demanding environments.

Features and Benefits
• One-piece construction and low-profile design
• Chrome molybdenum construction for impact strength
• Anti-corrosion black phosphate finish
• Accommodates metric and imperial (AF) sizes
• Suitable for automotive repairs, machinery maintenance, construction projects, and DIY tasks

See full description
Specifications for Low Profile Bit Set 1/4"D 20 Piece
  • Torx Bit Size
    T27
    T30
    T50
    T45
    T40
  • MFR Part No.
    5914
  • Drive Size
    1/4in
  • Number of Points
    6
  • Finish/Coating
    Burnished
  • Hex Bit Size
    7
    8
    4
    10
    6
    5
  • Drive Type
    Square
  • Number of Pieces
    20
  • Material
    Chrome Molybdenum Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome