Low Profile Spline Socket Bit Set 1/4"D 3/8"D 1/2"D 9 Piece

Order Code: ZT4272983S

£26.99 Inc VAT (20%)


Description

Customers seeking durable and versatile socket bit sets would find this product essential. With one-piece construction and low-profile design, it offers durability and ease of use. Chrome molybdenum construction ensures impact strength with anti-corrosion black phosphate finish, making it reliable for automotive repairs, machinery maintenance, construction projects, and DIY tasks. Accommodating metric and imperial (AF) sizes, it suits various fastener sizes, ensuring reliable performance in demanding environments.

Features and Benefits
• One-piece construction and low-profile design
• Chrome molybdenum construction for impact strength
• Anti-corrosion black phosphate finish
• Accommodates metric and imperial (AF) sizes
• Suitable for automotive repairs, machinery maintenance, construction projects, and DIY tasks

See full description
Specifications for Low Profile Spline Socket Bit Set 1/4"D 3/8"D 1/2"D 9 Piece
  • Number of Pieces
    9
  • Finish/Coating
    Burnished
  • MFR Part No.
    6725
  • Material
    Chrome Molybdenum Steel
  • Drive Size
    3/8in
    1/2in
    1/4in
  • Drive Type
    Square
  • Torx Bit Size
    M5
    M16
    M6
    M18
    M10
    M4
    M8
    M14
    M12
  • Number of Points
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome