Low Profile Star Socket Bit Set 1/4"D 3/8"D 10 Piece

Order Code: ZT4273041S

£20.99 Inc VAT (20%)


Description

The low profile impact Star* socket bit set from T10 to T50 offers versatility and durability for fastening tasks in tight areas. Crafted from chrome molybdenum, sockets ensure exceptional impact strength, complemented by an anti-corrosion black phosphate finish for longevity. Common applications include automotive repairs, machinery maintenance, construction, and DIY tasks. The low profile design enables access to confined spaces, enhancing productivity. Suitable for professionals and DIY enthusiasts, this set provides reliability and performance. TORX® and TORX PLUS® are registered trademarks of Acument Intellectual Properties, LLC.

Features and Benefits
• Versatile low profile impact Star* socket bit set from T10 to T50
• Crafted from chrome molybdenum for exceptional impact strength
• Anti-corrosion black phosphate finish ensures longevity
• Low profile design enables access to confined spaces

See full description
Specifications for Low Profile Star Socket Bit Set 1/4"D 3/8"D 10 Piece
  • Finish/Coating
    Burnished
  • Drive Size
    3/8in
    1/4in
  • Torx Bit Size
    T27
    T47
    T25
    T50
    T45
    T20
    T10
    T40
    T15
    T30
  • MFR Part No.
    5664
  • Material
    Chrome Molybdenum Steel
  • Number of Pieces
    10
  • Drive Type
    Square
  • Number of Points
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome