M6-M14 Spline Screwdriver Bit Set 6 Piece

Order Code: ZT1006715X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

7 Piece set containing short bits for bolts in tight areas and long bits for accessing deep seated, tight fitted spline bolts. Handy storage rail supplied.

Specifications for M6-M14 Spline Screwdriver Bit Set 6 Piece
  • Bit Type
    Spline
  • Number of Pieces
    6
  • Material
    Chrome Vanadium Steel
  • Socket Depth
    Deep
    Standard
  • Includes
    Spline Screwdriver M14 x 100mm
    Spline Screwdriver M12 x 100mm
    Spline Screwdriver M10 x 100mm
    Spline Screwdriver M8 x 55mm
    Spline Screwdriver M6 x 55mm
    Spline Screwdriver M8 x 100mm
    Storage Rail
  • Set Type
    Socket Set
  • Drive Type
    Square
  • Size System
    Metric
  • Screwdriver Size
    M14
    M8
    M6
    M10
    M12
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome