Mini mm/af Single Hex Socket Set 1/4" S/D 51 Piece

Order Code: ZT1005862X

£109.99 Inc VAT (20%)
£119.998% off


Description

The Kennedy Professional TSD51MA 1/4 '' Square drive Metric/AF Standard/Deep Socket Set contains 51 pieces:

1/4'' Square Drive:
Standard Sockets (Metric): 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm.
Deep Sockets (Metric): 6, 7, 8, 9, 10, 11, 12, 13 and 14mm.
Standard Sockets (AF): 3/1'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2'' and 9/16''.
Deep Sockets (AF): 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2'' and 9/16''.
Accessories: Ratchet handle (rubber grip), 100mm sliding T-handle, 100 & 250mm extension bars, 50 & 150mm wobble extensions, universal joint, spinner handle, 150mm flexible extension, swivel handle rubber grip.

See full description
Specifications for Mini mm/af Single Hex Socket Set 1/4" S/D 51 Piece
  • Set Type
    Socket Set
  • Size System
    Metric
    Imperial
  • Includes
    Universal joint
    Swivel handle (rubber grip)
    Deep Sockets (AF): 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
    Deep Sockets (Metric): 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    Wobble extension bar 150mm
    Extension bars 100mm
    Carry Case
    Standard Sockets (Metric): 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    Sliding T-handle 100mm
    Standard Sockets (AF): 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
    Wobble extension bar 50mm
    Spinner handle
    Flexible extension 150mm
    Extension bars 250mm
    Ratchet handle (rubber grip)
  • Drive Type
    Square
  • MFR Part No.
    TSD51MA
  • Socket Depth
    Standard
    Deep
  • Material
    Chrome Vanadium Steel
    Aluminium-Free
  • Finish/Coating
    Mirror Finish
    Chrome-plated
  • Socket Size Range
    3/16" AF - 9/16" AF
    4mm - 14mm
  • Drive Size
    1/4in
  • Number of Points
    6
  • Number of Pieces
    51

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome