1/4'' + 3/8'' + 1/2'' CHROMEplus Socket Set 195 Parts Bright Chrome Plated

Order Code: ZT4131829S

£249.99 Inc VAT (20%)


Description

1/4'' + 3/8'' + 1/2'' CHROMEplus socket set, 195 parts, bright chrome plated. Supplied = assembled. Number of parts = 195 pcs. Product type = box spanners. Hexagonal. FlankTraction profile. Bright chrome plated. Chrome-vanadium. In a sturdy plastic case. The following tools are included: 1 x set of hexagon socket keys, 7 pcs short 1 x 1/4'' bit for PH socket, 25 mm, PH1 1 x 1/4'' bit for PH socket, 25 mm, PH2 1 x 1/4'' bit for PH socket, 25 mm, PH3 1 x 1/4'' bit for PZ socket, 25 mm, PZ1 1 x 1/4'' bit for PZ socket, 25 mm, PZ2 1 x 1/4'' bit for hexagon socket, 25 mm, 4 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 5 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 6 mm 8 x 1/4'' bit for Torx screws, bore hole, 25 mm: TB7, TB10, TB15, TB20, TB25, TB27, TB30, TB40 10 x 1/4'' bit for Torx screws, 25 mm: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30 1 x 1/4'' bit spline XZN, 25 mm, M5 1 x 1/4'' bit spline XZN, 25 mm, M6 1 x 1/4'' bit spline XZN, 25 mm, M8 1 x 1/4'' S2 Torx bit T5, 25 mm, form C 8 x 1/4'' tamperproof five star bit, bore hole: TS10, TS15, TS20, TS25, TS27, TS30, TS40, TS45 1 x 5/16'' bit for Torx screws, 30 mm, T30 1 x 5/16'' bit for PZ socket, 30 mm, PZ3 1 x 5/16'' bit for PZ socket, 30 mm, PZ4 5 x 5/16'' bit for hexagon socket, 30 mm: 6, 7, 8, 10, 12 mm 1 x 5/16'' bit for PH socket, 30 mm, PH3 1 x 5/16'' bit for PH socket, 30 mm, PH4 6 x 5/16'' bit for Torx screws, bore hole, 30 mm: TB30, TB40, TB45, TB50, TB55, TB60 1 x 5/16'' bit for slotted screws, 30 mm, 8 mm 1 x 5/16'' bit for slotted screws, 30 mm, 10 mm 1 x 5/16'' bit for slotted screws, 30 mm, 12 mm 5 x 5/16'' bit for Torx screws, 30 mm: T40, T45, T50, T55, T60 5 x 1/4'' bit for RIBE screws, 25 mm: M5, M6, M7, M8, M9 1 x 1/2'' CHROMEplus extension, 125 mm 1 x 1/2'' CHROMEplus extension, 250 mm 1 x 1/2'' CHROMEplus spark plug socket, 16 mm 1 x 1/2'' CHROMEplus spark plug socket, 21 mm 17 x 1/2'' CHROMEplus in-hex socket: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm 4 x 1/2'' CHROMEplus in-hex socket, long: 16, 17, 18, 19 mm 1 x 1/2'' CHROMEplus cardan joint 1 x 1/2'' CHROMEplus in-hex socket, long, 22 mm 1 x 1/2'' CHROMEplus slide/enlargement adapter, 3/8''F x 1/2''M 1 x 1/2'' CHROMEplus reversible ratchet, 72-tooth, plastic handle 1 x 1/2'' CHROMEplus Torx E socket, E22 1 x 1/2'' CHROMEplus Torx E socket, E24 13 x 1/4'' CHROMEplus in-hex socket: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm 1 x 1/4'' CHROMEplus tamper-resistant Torx bit socket, TB9 1 x 1/4'' CHROMEplus bit socket, PH0 1 x 1/4'' CHROMEplus bit socket, PZ0 1 x 1/4'' CHROMEplus bit adapter socket, for 1/4'' bits with clamping ring 7 x 1/4'' CHROMEplus in-hex socket, long: 4, 5, 6, 7, 8, 9, 10 mm 1 x 1/4'' CHROMEplus square screwdriver, 150 mm 1 x 1/4'' CHROMEplus cardan joint 1 x 1/4'' CHROMEplus T-handle with glide, 110 mm 1 x 1/4'' CHROMEplus extension, 50 mm 1 x 1/4'' CHROMEplus extension, 100 mm 4 x 1/4'' CHROMEplus in-hex bit socket: 3, 4, 5, 6 mm 1 x 1/4'' CHROMEplus bit socket, PH1 1 x 1/4'' CHROMEplus bit socket, PH2 7 x 1/4'' CHROMEplus tamper-resistant Torx bit socket: TB8, TB10, TB15, TB20, TB25, TB27, TB30 1 x 1/4'' CHROMEplus bit socket, PZ1 1 x 1/4'' CHROMEplus bit socket, PZ2 8 x 1/4'' CHROMEplus Torx bit socket: T8, T9, T10, T15, T20, T25, T27, T30 1 x 1/4'' CHROMEplus straight slot bit socket, 4 mm 1 x 1/4'' CHROMEplus straight slot bit socket, 5.5 mm 1 x 1/4'' CHROMEplus straight slot bit socket, 6.5 mm 1 x 1/4'' CHROMEplus reversible ratchet, 72-tooth, plastic handle 1 x 1/4'' CHROMEplus straight slot bit socket, 7 mm 5 x 1/4'' CHROMEplus Torx E socket: E4, E5, E6, E7, E8 1 x 3/8'' CHROMEplus spark plug socket, 18 mm 10 x 3/8'' CHROMEplus in-hex socket: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm 6 x 3/8'' CHROMEplus in-hex socket, long: 10, 11, 12, 13, 14, 15 mm 1 x 3/8'' CHROMEplus reversible ratchet, 72-tooth, plastic handle 1 x 3/8'' CHROMEplus extension, 150 mm 6 x 3/8'' CHROMEplus Torx E socket: E10, E11, E12, E14, E16, E18 1 x 3/8'' CHROMEplus bit adapter socket, for 5/16'' 1 x 3/8'' CHROMEplus cardan joint 1 x 1/2'' bit adapter socket, for 5/16'' bits with clamping ring

See full description
Specifications for 1/4'' + 3/8'' + 1/2'' CHROMEplus Socket Set 195 Parts Bright Chrome Plated
  • Product Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome