1/4'' + 3/8'' + 1/2'' Socket Set, 216 Parts, Chrome Plated Matt Satin Finish

Order Code: ZT2690026S

£309.99 Inc VAT (20%)


Description

1/4'' + 3/8'' + 1/2'' socket set, 216 parts, chrome plated matt satin finish. Supplied = assembled. Number of parts = 216 pcs. Product type = box spanners. Hexagonal. FlankTraction profile. Matt satin finish. Chrome-vanadium. In a sturdy plastic case. The following tools are included: 1 x set of hexagon socket keys, 7 pcs short 1 x 1/4'' ERGOTORQUEplus bit screwdriver, 205 mm 1 x 1/4'' magnetic bit holder, 50 mm 1 x combination spanner, angled, 8 mm 1 x combination spanner, angled, 9 mm 1 x combination spanner, angled, 10 mm 1 x combination spanner, angled, 11 mm 1 x combination spanner, angled, 12 mm 1 x combination spanner, angled, 13 mm 1 x combination spanner, angled, 14 mm 1 x combination spanner, angled, 15 mm 1 x combination spanner, angled, 16 mm 1 x combination spanner, angled, 17 mm 1 x combination spanner, angled, 18 mm 1 x combination spanner, angled, 19 mm 1 x 1/2'' extension, 125 mm 1 x 1/2'' extension, 250 mm 1 x 1/2'' socket for spark plugs, 16 mm 1 x 1/2'' socket for spark plugs, 21 mm 1 x 1/2'' cardan joint 1 x 1/2'' Torx bit socket, T55 1 x 1/2'' Torx bit socket, T60 1 x 1/4'' bit socket, PZ1 1 x 1/4'' bit socket, PZ2 1 x 1/4'' bit socket, PH1 1 x 1/4'' bit socket, PH2 1 x 1/4'' straight slot bit socket, 4 mm 1 x 1/4'' straight slot bit socket, 5.5 mm 1 x 1/4'' extension with hexagon drive, 50 mm 1 x 1/4'' extension with hexagon drive, 100 mm 1 x 1/4'' T-handle with slide, 110 mm 1 x 1/4'' square screwdriver, 150 mm 1 x 1/4'' in-hex bit socket, 3 mm 1 x 1/4'' in-hex bit socket, 4 mm 1 x 1/4'' in-hex bit socket, 5 mm 1 x 1/4'' in-hex bit socket, 6 mm 1 x 1/4'' Torx bit socket, T10 1 x 1/4'' Torx bit socket, T15 1 x 1/4'' Torx bit socket, T20 1 x 1/4'' Torx bit socket, T25 1 x 1/4'' Torx bit socket, T30 1 x 1/4'' Torx bit socket, T8 1 x 1/4'' cardan joint 1 x 1/4'' tamper-resistant Torx bit socket, TB8 1 x 1/4'' tamper-resistant Torx bit socket, TB10 1 x 1/4'' tamper-resistant Torx bit socket, TB15 1 x 1/4'' tamper-resistant Torx bit socket, TB20 1 x 1/4'' tamper-resistant Torx bit socket, TB25 1 x 1/4'' tamper-resistant Torx bit socket, TB30 1 x 1/4'' bit for PH socket, 25 mm, PH1 1 x 1/4'' bit for PH socket, 25 mm, PH2 1 x 1/4'' bit for PH socket, 25 mm, PH3 1 x 1/4'' bit for PZ socket, 25 mm, PZ1 1 x 1/4'' bit for PZ socket, 25 mm, PZ2 1 x 1/4'' bit for PZ socket, 25 mm, PZ3 1 x 1/4'' bit for slotted screws, 25 mm, 4 mm 1 x 1/4'' bit for slotted screws, 25 mm, 5.5 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 4 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 5 mm 1 x 1/4'' bit for hexagon socket, 25 mm, 6 mm 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB8 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB10 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB15 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB20 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB25 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB27 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB30 1 x 1/4'' bit for Torx screws, bore hole, 25 mm, TB40 1 x 1/4'' bit for Torx screws, 25 mm, T8 1 x 1/4'' bit for Torx screws, 25 mm, T10 1 x 1/4'' bit for Torx screws, 25 mm, T15 1 x 1/4'' bit for Torx screws, 25 mm, T20 1 x 1/4'' bit for Torx screws, 25 mm, T25 1 x 1/4'' bit for Torx screws, 25 mm, T27 1 x 1/4'' bit for Torx screws, 25 mm, T30 1 x 1/4'' bit for Torx screws, 25 mm, T40 1 x 1/4'' bit spline XZN, 25 mm, M5 1 x 1/4'' bit spline XZN, 25 mm, M6 1 x 1/4'' bit spline XZN, 25 mm, M8 1 x 1/4'' bit for PH socket, 25 mm, PH0 1 x 1/4'' bit for PZ socket, 25 mm, PZ0 1 x 1/4'' bit for Torq-Set screws, 25 mm, #6 1 x 1/4'' bit for Torq-Set screws, 25 mm, #8 1 x 1/4'' bit for security screws, 25 mm, 4 mm 1 x 1/4'' bit for security screws, 25 mm, 6 mm 1 x 1/4'' bit for security screws, 25 mm, 8 mm 1 x 1/4'' bit for slotted screws, 25 mm, 7 mm 1 x 1/4'' bit for TRIWING screws, 25 mm, #1 1 x 1/4'' bit for TRIWING screws, 25 mm, #2 1 x 1/4'' bit for TRIWING screws, 25 mm, #3 1 x 5/16'' bit for Torx screws, 30 mm, T27 1 x 5/16'' bit for Torx screws, 30 mm, T30 1 x 5/16'' bit for Torx screws, bore hole, 30 mm, TB30 1 x 3/8'' extension with knurl, 150 mm 1 x 3/8'' spark plug socket, 18 mm 1 x 3/8'' cardan joint 1 x 1/4'' Torx E socket, E4 1 x 1/4'' Torx E socket, E5 1 x 1/4'' Torx E socket, E6 1 x 1/4'' Torx E socket, E7 1 x 1/4'' Torx E socket, E8 1 x 3/8'' Torx E socket, E10 1 x 3/8'' Torx E socket, E11 1 x 3/8'' Torx E socket, E12 1 x 3/8'' Torx E socket, E14 1 x 1/2'' Torx E socket, E16 1 x 1/2'' Torx E socket, E18 1 x 1/2'' Torx E socket, E20 1 x 1/2'' Torx E socket, E24 1 x 1/4'' bit adapter socket, with clamping ring 1 x 3/8'' bit adapter socket, 3/8'' x 5/16'', 28 mm 1 x 1/2'' Torx E socket, E10 1 x 1/2'' Torx E socket, E11 1 x 1/2'' Torx E socket, E12 1 x 1/2'' Torx E socket, E14 1 x 3/8'' Torx E socket, E16 1 x 3/8'' Torx E socket, E18 1 x 1/2'' bit adapter socket, 1/2'' x 5/16'', 38 mm 1 x 5/16'' bit for PZ socket, 30 mm, PZ2 1 x 5/16'' bit for PZ socket, 30 mm, PZ3 1 x 5/16'' bit for PZ socket, 30 mm, PZ4 1 x 5/16'' bit for hexagon socket, 30 mm, 7 mm 1 x 5/16'' bit for hexagon socket, 30 mm, 8 mm 1 x 5/16'' bit for hexagon socket, 30 mm, 10 mm 1 x 5/16'' bit for hexagon socket, 30 mm, 12 mm 1 x 5/16'' bit for PH socket, 30 mm, PH2 1 x 5/16'' bit for PH socket, 30 mm, PH3 1 x 5/16'' bit for PH socket, 30 mm, PH4 1 x 5/16'' bit for Torx screws, bore hole, 30 mm, TB40 1 x 5/16'' bit for Torx screws, bore hole, 30 mm, TB45 1 x 5/16'' bit for Torx screws, bore hole, 30 mm, TB50 1 x 5/16'' bit for Torx screws, bore hole, 30 mm, TB55 1 x 5/16'' bit for Torx screws, bore hole, 30 mm, TB60 1 x 5/16'' bit for slotted screws, 30 mm, 8 mm 1 x 5/16'' bit for slotted screws, 30 mm, 10 mm 1 x 5/16'' bit for slotted screws, 30 mm, 12 mm 1 x 5/16'' bit for Torx screws, 30 mm, T40 1 x 5/16'' bit for Torx screws, 30 mm, T45 1 x 5/16'' bit for Torx screws, 30 mm, T50 1 x 5/16'' bit for Torx screws, 30 mm, T55 1 x 5/16'' bit for Torx screws, 30 mm, T60 1 x 5/16'' bit spline XZN, 30 mm, M5 1 x 5/16'' bit spline XZN, 30 mm, M6 1 x 5/16'' bit spline XZN, 30 mm, M8 1 x 5/16'' bit spline XZN, 30 mm, M10 1 x 1/4'' bit for RIBE screws, 25 mm, M5 1 x 1/4'' bit for RIBE screws, 25 mm, M6 1 x 1/4'' bit for RIBE screws, 25 mm, M8 1 x 1/2'' reversible ratchet, 72-tooth 1 x 1/4'' reversible ratchet, 72-tooth 1 x 3/8'' reversible ratchet, 72-tooth 1 x 1/2'' in-hex socket, 10 mm 1 x 1/2'' in-hex socket, 11 mm 1 x 1/2'' in-hex socket, 12 mm 1 x 1/2'' in-hex socket, 13 mm 1 x 1/2'' in-hex socket, 14 mm 1 x 1/2'' in-hex socket, 15 mm 1 x 1/2'' in-hex socket, 17 mm 1 x 1/2'' in-hex socket, 18 mm 1 x 1/2'' in-hex socket, 19 mm 1 x 1/2'' in-hex socket, 20 mm 1 x 1/2'' in-hex socket, 21 mm 1 x 1/2'' in-hex socket, 22 mm 1 x 1/2'' in-hex socket, 24 mm 1 x 1/2'' in-hex socket, 27 mm 1 x 1/2'' in-hex socket, 30 mm 1 x 1/2'' in-hex socket, 32 mm 1 x 1/2'' in-hex socket, long, 14 mm 1 x 1/2'' in-hex socket, long, 15 mm 1 x 1/2'' in-hex socket, long, 17 mm 1 x 1/2'' in-hex socket, long, 19 mm 1 x 1/2'' in-hex socket, long, 22 mm 1 x 1/4'' in-hex socket, 4 mm 1 x 1/4'' in-hex socket, 4.5 mm 1 x 1/4'' in-hex socket, 5 mm 1 x 1/4'' in-hex socket, 5.5 mm 1 x 1/4'' in-hex socket, 6 mm 1 x 1/4'' in-hex socket, 7 mm 1 x 1/4'' in-hex socket, 8 mm 1 x 1/4'' in-hex socket, 9 mm 1 x 1/4'' in-hex socket, 10 mm 1 x 1/4'' in-hex socket, 11 mm 1 x 1/4'' in-hex socket, 12 mm 1 x 1/4'' in-hex socket, 13 mm 1 x 1/4'' in-hex socket, 14 mm 1 x 1/4'' straight slot bit socket, 6.5 mm 1 x 1/4'' in-hex socket, long, 6 mm 1 x 1/4'' in-hex socket, long, 7 mm 1 x 1/4'' in-hex socket, long, 8 mm 1 x 1/4'' in-hex socket, long, 9 mm 1 x 1/4'' in-hex socket, long, 10 mm 1 x 1/4'' in-hex socket, long, 11 mm 1 x 1/4'' in-hex socket, long, 12 mm 1 x 1/4'' in-hex socket, long, 13 mm 1 x 3/8'' in-hex socket, 10 mm 1 x 3/8'' in-hex socket, 11 mm 1 x 3/8'' in-hex socket, 12 mm 1 x 3/8'' in-hex socket, 13 mm 1 x 3/8'' in-hex socket, 14 mm 1 x 3/8'' in-hex socket, 15 mm 1 x 3/8'' in-hex socket, 16 mm 1 x 3/8'' in-hex socket, 17 mm 1 x 3/8'' in-hex socket, 18 mm 1 x 3/8'' in-hex socket, 19 mm 1 x 3/8'' in-hex socket, long, 10 mm 1 x 3/8'' in-hex socket, long, 11 mm 1 x 3/8'' in-hex socket, long, 12 mm 1 x 3/8'' in-hex socket, long, 13 mm 1 x 3/8'' in-hex socket, long, 14 mm 1 x 3/8'' in-hex socket, long, 15 mm N/A

See full description
Specifications for 1/4'' + 3/8'' + 1/2'' Socket Set, 216 Parts, Chrome Plated Matt Satin Finish
  • Product Type
    Box Spanners
  • Supplied
    Assembled
  • Number of Pieces
    216

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome