1/4" SQ Dr Metric Socket & Ratchet Set 12 Piece

Order Code: ZT4949326S

£19.99 Inc VAT (20%)


Description

Draper 1/4" Sq Dr Metric Socket & Ratchet Set 12 Piece Manufactured from chrome vanadium steel hardened and tempered with a satin finish. Supplied with 72 tooth reversible soft grip ratchet and 75mm extension bar. Supplied on a socket rack for easy storage and transportation. Display packed. Contents: �   10 sockets size 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm�   72 tooth reversible ratchet with soft grip handle and "quick release" button�   75mm extension bar Manufactured and tested generally in accordance with DIN3122 and ISO3315 Specifications

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 1/4" SQ Dr Metric Socket & Ratchet Set 12 Piece
  • Size System
    Metric
  • Product Type
    Socket & Ratchet Set
  • Material
    Chrome Vanadium Steel
  • Extension Bar Length
    75mm
  • Finish/Coating
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome