0
1

1/4in Drive Socket & Accessory Set, 73 Piece BRIE030707B

Order Code: ZT1458645S

£109.99 Inc VAT (20%)


Description

The Britool BRIE030707B 73 piece 1/4 inch socket and accessory set includes the following 13 x 1/4in Hex Sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 & 14mm. 9 x 1/4in Hex Long Deep Sockets 5, 5.5, 6, 7, 8, 10, 11, 12 & 13mm. 10 x 1/4in 12-Point Hex Sockets 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 9/16 & 1/2 AF. 6 x 1/4in TORX Sockets E4, E5, E6, E7, E8 & E10. 3 x 1/4in Screwdriver Bits 4, 5.5 & 7mm. 3 x 1/4in Pozidriv Bits PZ1, PZ2 & PZ3. 3 x 1/4in Phillips Bits PH1, PH2 & PH3. 10 x 1/4in TORX Bits T6, T7, T8, T9, T10, T15, T20, T25, T30 & T40. 8 x 1/4in Hex Bits 2, 2.5, 3, 4, 5, 6, 7 & 8mm. 3 x 1/4in Extensions 50, 100 & 150mm. 1 x 1/4in Screwdriver Handle 1 x 1/4in Universal Joint, 1 x 1/4in T-handle. 1 x 1/4in Socket for 1/4in Hex Bits. 1 x 1/4in Ratchet. Supplied in a socket set case with metal clasps and also converts into a modular storage system for use in roller cabinets.

See full description
Specifications for 1/4in Drive Socket & Accessory Set, 73 Piece BRIE030707B
  • Set Type
    Metric & Imperial
  • Number of Points
    6
  • MFR Part No.
    BRIE030707B
  • No. of Sockets
    38
  • Size System
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome