Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Sets
R45603172 Socket Set 1/2"-3/8"-1/4", 172 Piece
By Gedore
Order Code:
ZT1244133P
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/socket-sets/r45603172-socket-set-half-inch-3-8th-inch-quarter-inch-172-piece/p/ZT1244133P
Add to quotation
View all Socket Sets
Description
R45603172 Socket set 1/2"-3/8"-1/4", 172 pc
Specifications
Specifications for R45603172 Socket Set 1/2"-3/8"-1/4", 172 Piece
Product Type
Drive 1/2"
Item Depth
345mm
Drive Connector Square (Male)
1/2", 3/8", 1/4"in
Length
452mm
Width
450mm
Height
93mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome