RSD43 1/4" Square Drive Driver & Socket Set

Order Code: ZT1005861X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.095%


Description

Contents: Sockets: 6, 7, 8, 9, 10, 11 & 12mm. 3/16", 1/4", 5/16", 11/32", 3/8", 7/16" & 1/2" AF. Long Series (50mm) Bits: Slotted 4, 5 & 6mm. Cross No. 1, 2 & 3. Torx T10, T15, T20, T25, T27, T30, T40, T45. Short Series (25mm) Bits: Pozi No. 1 & 2. Hex 1.5, 2, 2.5, 3, 4, 5, 5.5 & 6mm. Accessories: Ratchet spinner handle. 150mm flexible extension bar. 100mm hex bit extension bar, 1/4" coupler, 50mm socket coupler.

Specifications for RSD43 1/4" Square Drive Driver & Socket Set
  • Size System
    Imperial
    Metric
  • Number of Pieces
    43
  • Hex Bit Size
    5mm
    2mm
    4mm
    6mm
    2.5mm
    1.5mm
    5.5mm
    3mm
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Mirror Finish
    Chrome-plated
  • Torx Bit Size
    T27
    T30
    T40
    T10
    T25
    T45
    T15
    T20
  • Socket Size Range
    6mm - 12mm
    3/16" AF - 1/2" AF
  • Set Type
    Socket Set
  • MFR Part No.
    RSD43
  • Screwdriver Size
    4mm
    No.1mm
    No.3mm
    6mm
    5mm
    No.2mm
  • Drive Size
    1/4in
  • Number of Points
    6
  • Socket Depth
    Standard
  • Includes
    Long Series Bits: Slotted: 4, 5, 6mm. Crosspoint: No.1, No.2, No.3. TX: T10, T15, T20, T25, T27, T30, T40, T45
    50mm Socket Coupler
    1/4" Coupler
    Short Series Bits: PZ No.1, No.2. Hex 1.5, 2, 2.5, 3, 4, 5, 5.5 and 6mm
    Hex Bit Extension Bar 100mm
    Ratchet Spinner Handle
    Sockets Metric: 6, 7, 8, 9, 10, 11, 12mm
    Sockets AF: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16" and 1/2"
    Flexible Extension Bar 150mm
  • Drive Type
    Square
  • Bit Type
    Torx
    Crosspoint
    Hex
    Slotted
    Pozidriv

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome