0
1

S0810L 1/4in Drive Deep Socket Set, 10 Piece BAHS0810L

Order Code: ZT1275205P

£35.99 Inc VAT (20%)


Description

The Bahco S0810L 1/4in Drive Deep Socket Set contains a selection of sockets made from high-performance alloy steel with a matt finish. The Dynamic Drive profile protects the sockets from wear and damage. Supplied in an oil and temperature resistant polypropylene case. Contains 10 x 1/4in Square Drive Deep Sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13mm

See full description
Specifications for S0810L 1/4in Drive Deep Socket Set, 10 Piece BAHS0810L
  • MFR Part No.
    S0810L
  • Set Type
    Metric
  • No. of Sockets
    1
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome