0
1
2

S108 1/4in & 1/2in Drive Socket & Combination Spanner Set, 108 Piece BAHS108

Order Code: ZT1462224S

£219.99 Inc VAT (20%)


Description

The Bahco S108 Socket & Combination Spanner Set, 108 piece, contains a variety of popular sizes in a handy carry case, with easy identification sizes printed on the tray. Contents 12 x 1/4in Hex Sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 & 13mm 10 x 1/4in Deep Hex Sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 & 13mm 20 x 1/2in Hex Sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30 & 32mm 6 x 1/2in TORX Sockets E12, E14, E16, E18, E20 & E24 4 x 1/2in Hex Impact Sockets 17, 19, 21 & 24mm 4 x 1/4in Phillips Socket Drivers PH1, PH2, PH3 & PH4 3 x 1/4in Pozidriv Socket Drivers PZ1, PZ2 & PZ3 3 x 1/4in Slotted Socket Drivers 4, 5.5 & 7mm 6 x 1/4in Hex Socket Drivers 3, 4, 5, 6, 8 & 10mm 8 x 1/4in TORX Socket Drivers T8, T10, T15, T20, T25, T27, T30 & T40 2 x 1/4in Extension Bars 50 & 100mm 1 x 1/4in Sliding T-Bar 100mm 1 x 1/4in Universal Joint 1 x 1/4in Spinner with 2-Component Handle 1 x 1/4in Quick-Release Ratchet 60 Teeth 2 x 1/2in Extension Bars 125 & 250mm 1 x 1/2in Universal Joint 1 x 1/2in Spark Plug Socket Hex 21mm (13/16") 1 x 1/2in T-Adaptor 1 x 1/2in Quick-Release Ratchet 60 Teeth 3 x Hex L-Keys 1.5, 2 & 2.5mm 4 x Flex Head Spanners 8-9, 10-11, 12-13 & 14-15mm 13 x Combination Spanners 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm* * Supplied on a practical removable tool-rack.

See full description
Specifications for S108 1/4in & 1/2in Drive Socket & Combination Spanner Set, 108 Piece BAHS108
  • Drive Size
    1/4 & 1/2in
  • Set Type
    Metric
  • MFR Part No.
    BAHS108
  • Size System
    Metric & TORX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome