0
1
2
3

S138 Mixed Drive Socket Set, 138 Piece BAHS138

Order Code: ZT1462157S

£249.99 Inc VAT (20%)


Description

Bahco 1/4in, 3/8in, and 1/2in Drive 138 Piece metric and imperial socket set supplied in a high density polythene case 12 x 1/4in Hexagon Sockets 4, 4,5, 5, 5,5, 6, 7, 8, 9, 10, 11, 12, 13mm 10 x 1/4in Hexagon Deep Sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm 1 x 1/4in 150mm Reversible Ratchet 60 Teeth 1 x 1/4in 150mm Spinner 1 x 1/4in 106mm Sliding T-Bar 2 x 1/4in Extension Bars 50 & 100mm 1 x 1/4in Universal Joint 1 x 1/4in Bit Holder 1 x 1/4in 150mm Flexible Extension Bar 16 x 3/8in Hexagon Sockets 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm 1 x 3/8in 200mm Reversible Ratchet 60 Teeth 3 x 3/8in Spark Plug Sockets 16 (5/8in), 18 & 21mm (13/16in) 1 x 3/8in Universal Joint 2 x 3/8in Extension Bars75 & 150mm 18 x 1/2in Metric Hexagon Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 32, 34mm 9 x 1/2in Imperial Hexagon Sockets 3/8, 7/16, 1/2 , 9/16, 11/16, 3/4, 13/16, 7/8, 1.3/16in 1 x 1/2in 250mm Reversible Ratchet 60 Teeth 1 x 1/2in Sliding T-Bar, 1/2in Head 3/8F-1/2in Male Adaptor 2 x 1/2in 125mm Extension Bars 125 & 250mm 1 x 1/2in Universal Joint 1 x 1/4in Square Drive Bit Adaptor 4 x Pozidriv Bits PZ0, PZ1, PZ2, PZ3 5 x Phillips Bits PH0, PH1, PH2, PH3, PH4 3 x Flat Bits 4, 5,5, 7mm 6 x Insert Bits 3, 4, 5, 6, 8, 10mm 9 x TORX Bits 8, T10, T15, T20, T25, T27, T30, T40, T45 1 x Bit Ratchet 3 x Hexagon Keys 1.5, 2, 2.5mm 8 x Crow Foot Wrenches 0, 11, 13, 14, 15, 17, 18, 19mm 13 x Combination Spanners 7, 8, 9, 10, 11, 12, 13, 14, 15,16, 17, 18, 19mm

See full description
Specifications for S138 Mixed Drive Socket Set, 138 Piece BAHS138
  • Set Type
    Metric
  • Drive Size
    1/4, 3/8 & 1/2in
  • MFR Part No.
    BAHS138
  • No. of Sockets
    68
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome