The Bahco S18TORX 1/2in Drive Socket Set contains a selection of sockets made from high-performance alloy steel with a matt finish. The Dynamic Drivetrade; profile protects the sockets from wear and damage. Supplied in an oil and temperature resistant polypropylene case. Contains: 9 x Short TORX Bit 1/2in Sockets: TX20, TX25, TX27, TX30, TX40, TX45, TX50, TX55, TX60 9 x Long TORX Bit 1/2in Sockets: TX20, TX25, TX27, TX30, TX40, TX45, TX50, TX55, TX60