0
1
2

S380 3/8in Drive Socket Set, 38 Piece BAHS380

Order Code: ZT1275209P

£144.99 Inc VAT (20%)


Description

Bahco S380 38 piece 3/8 in drive socket set arranged in a blow moulded plastic case. Set comprises- 17 x 3/8 Hex sockets 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm. 12 x 3/8 Hex sockets 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8in. 3 x 3/8 Extension bars 75mm(3 in), 150mm(6 in) and 250mm (10 in). 1 x 3/8 Universal joint. 1 x 3/8 Reversible ratchet. 1 x 3/8 Sliding T-bar. 2 x 3/8 Spark plug sockets 16mm (5/8) and 21mm (13/16 in). 1 x 3/8 Breaker bar 250mm (10 in).

See full description
Specifications for S380 3/8in Drive Socket Set, 38 Piece BAHS380
  • MFR Part No.
    S380
  • Set Type
    Metric
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome