0
1
2
3

S410 1/4in & 1/2in Drive Socket & Spanner Set, 41 Piece BAHS410

Order Code: ZT1462250S

£109.99 Inc VAT (20%)


Description

Bahco 1/4 & 1/2in Drive 41 piece metric socket and spanner set, consisting of 10 x 1/4in Metric Sockets 5, 5.5, 6, 7, 8, 9, 10, 11, 12 & 13mm. 10 x 1/2in Metric Sockets 10, 12, 13, 14, 16, 17, 19, 21 & 24mm. 2 x 1/4in Extension Bars 50 & 100mm. 2 x 1/2in Extension Bars 125 & 250mm. 1 x 1/4in 100mm Sliding T-Bar. 1 x 1/4in Universal Joint, 1 x 1/2in Universal Joint. 1 x 1/4in Reversible Quick Release Ratchet. 1 x 1/2in Reversible Quick Release Ratchet. 12 x Combination Spanners 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm. 1 x Impact & Oil Resistant Case. 1 x Removable Tool Rack for Combination Spanners.

See full description
Specifications for S410 1/4in & 1/2in Drive Socket & Spanner Set, 41 Piece BAHS410
  • Set Type
    Metric
  • Drive Size
    1/4 & 1/2in
  • MFR Part No.
    BAHS410
  • No. of Sockets
    20
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome