0
1
2

S560 1/4 & 1/2in Drive Socket Set, 56 Piece BAHS560

Order Code: ZT1275219P

£102.99 Inc VAT (20%)


Description

Bahco have produced a good range of socket set, and the Bahco S560 is a top quality 1/4-Inch and 1/2-Inch square drive set, with dynamic drive profile. This set has been finished is a stylish matt chrome-plated finish that is corrosion and rust resistance giving the set a good professional look, with years of protection. Also the sockets and wrenches are all chrome vanadium material, with all sockets having 12 point design that gives good grip and added torque. The Bahco S560 has a good range of the most commonly used sockets, with a wide range of additional tools including wrenches, extensions bars, TORX bits, hex keys, bit holder, ratchets and screwdriver with a 1/4-Inch hex in the top handle. All these are supplied in a rigid plastic storage case that is made from oil and temperature resistant polypropylene with markings for all tools for quick and easy location and correct replacement. This set contains 56 Pieces comprising 12 x 1/4in Bi-hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13mm. 10 x 1/4in Bi-hex sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13mm. 13 x 1/2in Bi-hex sockets 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32mm. 3 x 5/16in TORX bits T45, T50 and T55. 2 x 1/4in Extensions 50mm (2 Inch) and 100mm (4 Inch). 1 x 1/4in Sliding T-handle 100mm (4 Inch). 1 x 1/4in Universal joint. 1 x 1/4in Spinner handle. 2 x 1/2in Extension bars 125mm and 250mm. 1 x 1/2in Adaptor for T-handle. 1 x 1/2in Universal joint. 1 x 1/2in Bit holder 5/16in. 1 x Spark plug socket 21mm (13/16 in). 3 x Hex keys 1.5, 2 and 2.5mm. 1 x 1/4in Reversible ratchet - 72 teeth. 1 x 1/2in Reversible ratchet - 72 teeth. 1 x 1/4in drive 1/4 hex socket. 1 x 1/4in Magnetic bit holder.

See full description
Specifications for S560 1/4 & 1/2in Drive Socket Set, 56 Piece BAHS560
  • MFR Part No.
    S560
  • Set Type
    Metric
  • Drive Size
    1/4 & 1/2in
  • No. of Sockets
    35
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome