S81MIX 1/4 & 1/2in Drive Socket Spanner & Pliers Set, 81 Piece BAHS81MIX

Order Code: ZT1462229S

£299.99 Inc VAT (20%)


Description

Bahco S81 Mix 1/4 and 1/2 in drive socket and plier set 81 piece consisting of 10 x 1/4in Hex Sockets 5, 5.5, 6, 7, 8, 9, 10, 11, 12 & 13mm. 15 x 1/2in Hex Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 & 24mm. 2 x 1/4in Extension Bars 50 & 150mm. 1 x 1/4in Sliding T-Bar 100mm. 1 x 1/4in Universal Joint. 1 x 1/4in Square Drive Socket Adaptor. 1 x 1/4in Quick Release Ratchet Handle. 2 x 1/2in Extension Bars 125 & 250mm. 1 x 1/2 Universal Joint. 1 x 1/2in Quick Release Ratchet Handle. 1 x Side Cutting Plier 160mm. 1 x Snipe Nose Plier 160mm. 1 x Slip Joint Plier 250mm. 31 Piece Insert Bit Set 5 x Pozidriv Bits PZ1, PZ2(3) & PZ3. 5 x Phillips Bits PH1, PH2(3) & PH3, 2 x Slim Phillips Bits PH2G. 11 x TORX Bits T10, T15 (3), T20 (3), T25 (2), T27 & T30. 3 x Slotted Bits 3, 4.5 & 5.5mm. 4 x Hex Bits 3, 4, 5 & 6mm. 1 x 1/4in Magnetic Bit Holder. 12 x Combination Spanners 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 & 19mm.

See full description
Specifications for S81MIX 1/4 & 1/2in Drive Socket Spanner & Pliers Set, 81 Piece BAHS81MIX
  • MFR Part No.
    BAHS81MIX
  • Drive Size
    1/4 & 1/2in
  • Set Type
    Metric
  • No. of Sockets
    25
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome