0
1

S95 1/4in & 1/2in Drive Socket & Mech Set, 95 Piece BAHS95

Order Code: ZT1275222P

£299.99 Inc VAT (20%)


Description

The Bahco S95 1/4in & 1/2in Drive Socket Set contains a selection of sockets made from high-performance alloy steel with a matt finish. The Dynamic Drive profile protects the sockets from wear and damage. Supplied in an oil and temperature resistant polypropylene case with three sections. Contains 12 x 1/4in Hex Sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm 1 x 1/4in Sliding T-Bar 1 x 1/4in Universal Joint 1 x 1/4in Spinner with 2-Component Handle 2 x Extension Bars 50mm, 100mm 1 x 1/4in Quick-Release Ratchet 17 x 1/2in Hex Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm 2 x 1/2in Spark Plug Sockets 16mm (5/8in), 21mm (13/16in) 1 x 1/2in T-Adaptor 1 x 1/2in Universal Joint 2 x Extension Bars 100mm, 250mm 1 x 1/2in Quick-Release Ratchet 1 x 31 Piece 59/S31 Bit Set containing 3 x 25mm Slotted Bits 3, 4.5, 5.5mm 5 x 25mm Phillips Bits PH1, PH2(3), PH3 2 x 25mm Grabber Phillips Bits PH2G(2) 5 x 25mm Pozidriv Bits PZ1, PZ2(3), PZ3 11 x 25mm TORX Bits TX10, TX15(3), TX20(3), TX25(2), TX27, TX30 4 x 25mm Hex Bits 3, 4, 5, 6mm 1 x 25mm Magnetic Bit Holder 1 x 9 Piece BE-9770 Hexagon Key Set 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm 1 x 13 Piece Combination Spanner Set on a practical removable tool-rack 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm

See full description
Specifications for S95 1/4in & 1/2in Drive Socket & Mech Set, 95 Piece BAHS95
  • MFR Part No.
    S95
  • Drive Size
    1/4 & 1/2in
  • Set Type
    Metric
  • Width
    375mm
  • No. of Sockets
    31
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome