0
1
2
3
4

Short Star Socket Bit Set 1/4"D, 3/8"D, 1/2"D 12-Piece

Order Code: ZT3115059S

£24.99 Inc VAT (20%)


Description

This star socket bit set is a one-piece construction from T10 to T70 in three drive sizes.

Features and Benefits
• Manufactured from chrome molybdenum for impact strength
• Anti-corrosion black phosphate finish

Contents
• 1/4""D socket bits x 25mm long: T10, T15, T20, T25, T27, T30
• 3/8""D socket bits x 40mm long: T20, T25, T27, T30, T40, T45, T47, T50, T55
• 1/2""D socket bits x 55mm long: T30, T40, T45, T47, T50, T55, T60, T70
• Supplied on a socket rail

Warnings
• Not recommended for use with impact tools

See full description
Specifications for Short Star Socket Bit Set 1/4"D, 3/8"D, 1/2"D 12-Piece
  • MFR Part No.
    2196
  • Number of Pieces
    12
  • Tool Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome