0
1
2

SL25 1/4in Drive Socket Set, 25 Piece BAHSL25

Order Code: ZT1462310S

12
£30.99 Inc VAT (20%)


Description

The Bahco SL25 is a handy 1/4in drive socket set complete with 12 sockets made from hardened chrome vanadium, a bit set with a dynamic drive profile and a quick-release ratchet. Ideal for the home, garage or car, this Bahco SL25 socket set will give years of service as it is made from a hard-wearing steel material. The set has all the most common sized sockets, so the set is well equipped to tackle any job in or around the home. It is especially suitable for the motor trade. Supplied in a sturdy, high-density polythene carry case with sponged lining that is labelled with the corresponding items for quick and easy identification. Contains 1 x 1/4in Reversible Quick-Release Ratchet 12 x Hex Sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13mm 2 x Phillips Bits PH2 2 x Hex Bits 5 and 6mm 6 x TORX Bits TX10, TX15, TX20, TX25, TX30 and TX40 1 x 1/4in Bit Holder 1 x 100mm Extension

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome