0
1
2

SL25L 1/4in Deep Drive Socket Set, 37 Piece BAHSL25L

Order Code: ZT1275231P

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bahco SL25 is a handy 1/4in drive socket set complete with 12 sockets, made from hardened chrome vanadium. Comes with a dynamic drive profile and a quick release ratchet. Ideal for the home, garage or car this Bahco SL25 socket set will give years of service as it is made from a hard wearing steel material. The set has all the most common sized sockets, so the set is well equipped to tackle any job in or around the home. It is especially suitable for the motor trade. The ratchet is fitted with a compact sturdy soft-grip handle with a thumb slide direction lever. It is supplied in a sturdy high density polythene carry case with sponged lining that is labelled with the corresponding items for quick and easy identification. DIN 3120 /ISO 1174. 12 x 1/4in Square Drive Sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, and 13mm. 10 x 1/4in Square Drive Deep Sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, and 13mm. 1 x 1/4in Pozidriv Bits PZ 2. 2 x 1/4in Phillips Bits PH 2. 3 x 1/4in Hex Bits 4, 5 and 6. 6 x TORX Bits 10, 15, 20, 25, 30 and 40. 1 x 1/4in Bit Holder. 1 x 1/4in 125mm Ratchet with two component handle, and a quick release button. 1 x 1/4in 100mm Wobble Extension bar.

See full description
Specifications for SL25L 1/4in Deep Drive Socket Set, 37 Piece BAHSL25L
  • MFR Part No.
    SL25L
  • Set Type
    Metric
  • No. of Sockets
    22
  • Size System
    Metric