SL34 3/8in Drive Socket & Mech Set, 34 Piece BAHSL34

Order Code: ZT1275232P

£109.99 Inc VAT (20%)


Description

The Bahco SL34 3/8in Drive Socket Set contains a selection of sockets made from high-performance alloy steel with a matt finish. The Dynamic Drive profile protects the sockets from wear and damage. Supplied in an oil and temperature resistant polypropylene case. Contains 12 x 3/8in Hex Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22mm 2 x 3/8in Spark Plug Sockets 16mm (5/8in), 21mm (13/16in) 3 x 1/4in Slotted Bits 4, 5.5, 7mm 4 x 1/4in Phillips Bits PH1, PH2, PH3, PH4 6 x 1/4in Hex Bits 3, 4, 5, 6, 7, 8mm 1 x 3/8in Universal Joint 1 x 3/8in x 1/4in Bit Holder 2 x 3/8in Extension Bars 75, 150mm 1 x 1/4in Square Female x 1/4in Hexagonal Male Bit Holder 1 x 1/4in Spinner with 2-Component Handle 1 x 3/8in SLIM Quick-Release Ratchet Handle

See full description
Specifications for SL34 3/8in Drive Socket & Mech Set, 34 Piece BAHSL34
  • MFR Part No.
    SL34
  • Set Type
    Metric
  • No. of Sockets
    14
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome