Socket & Bit Set 38pc 1/4"Sq Drive - S01255

Order Code: ZT3108730S

£26.99 Inc VAT (20%)


Description

Manufactured from high grade steel. Hardened and tempered sockets and accessories with a fully polished finish for resistance to corrosion. Popular range of Chrome Vanadium steel 1/4"Hex bits. Features dual-drive comfort grip ratchet wrench with flip reverse, spinner handle, extension bars, and universal joint. Supplied in compact storage case. Lifetime guarantee*.
• Part of the Siegen by Sealey range of quality tools at competitive prices.
• Manufactured from high grade steel.
• Hardened and tempered sockets and accessories with a fully polished finish for resistance to corrosion.
• Popular range of Chrome Vanadium steel 1/4"Hex bits.
• Features dual-drive comfort grip ratchet wrench with flip reverse, spinner handle, extension bars, and universal joint.
• Supplied in compact storage case.
• Lifetime guarantee*.

See full description
Specifications for Socket & Bit Set 38pc 1/4"Sq Drive - S01255
  • MFR Part No.
    S01255
  • Weight
    0.75kg
  • Drive Size
    1/4in Sq Drive
  • No. of Teeth
    48Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome